Shop All Disposable Cutlery
Eco-Products
Plantware Renewable & Compostable Cutlery Kit - 6", PK250
Mfr # EP-S015
Zoro # G4598929
product price: $209.99
/pk 250, $0.84/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork; Knife; Spoon; Napkin
- Basic Foodware Material PLA
- Length 6 in
- Green Certification or Other Recognition BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
- Set Contents 250 kits containing one fork, one knife, one spoon and one napkin each
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-S015
- Zoro # G4598929
- UPC # 644632901832
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6 in |
Details
Disposable Cutlery Grouping | Fork; Knife; Spoon; Napkin |
Disposable Foodware Color | Pearl White |
Basic Foodware Material | PLA |
Item | Utensils |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Set Contents | 250 kits containing one fork, one knife, one spoon and one napkin each |
Description
Eco-Products® Plantware Renewable & Compostable Cutlery Kit - 6", 250/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATED BOXES Hinge (015631)
- FRITOS 2.00 oz. Fritos Regular, PK64 (44355)
- STAR MANUFACTURING Thermostat K, 1/4 X 7, 24 (2T-7A2S86)
- RINNAI Cock Joint (BRR37-401)
- ECO-PRODUCTS Wood Cutlery, Fork, Natural, 500PK (EP-S212-W)
- ECO-PRODUCTS Eco-Products®, Fork, Plantstarch (PSM), Cream, 50/Pack (EP-S002PK)
- ECO-PRODUCTS Disposable Spoon, Plantware, White, PK1000 (EP-S013)
- ECO-PRODUCTS 7" Disposable Fork, Cream, Medium Weight, Pk1000 (HY-S002)
- ECO-PRODUCTS Wood Cutlery, Fork/Knife/Spoon/Napkin, Natural, 500PK (EP-S215)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Fork, 6", White, PK960 (EP-CE6FKWHT)
- CREATIVE CONVERTING 010617B 7 1/8in Bermuda Blue Heavy Weight Plastic Fork, 24PK (999FORKBB)
- Eco-Products Disposable Cutlery