Shop All Disposable Cups and Lids
Eco-Products
Insulated Cup 16oz. Green, PLA, Pk600
Mfr # EP-BNHC16-WD
Zoro # G6180819
product price: $153.99
/pk 600, $0.26/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern World Art
- Disposable Foodware Color Green
- Disposables Product Grouping Hot
- Basic Foodware Material PLA
- Capacity 16oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-BNHC16-WD
- Zoro # G6180819
- UPC # 644632902273
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup,16oz.,Insulated,Lgn,PK600 |
Disposable Foodware Pattern | World Art |
Disposable Foodware Color | Green |
Disposables Product Grouping | Hot |
Basic Foodware Material | PLA |
Capacity | 16oz. |
Disposable Cup Sub-category | Insulated Hot Cup |
Green Certification or Other Recognition | ASTM D6868 Compliant; BPI Certified Compostable |
Description
Cup,16oz.,Insulated,Lgn,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Door Gasket (6004390)
- SIMPLE SPACES White Silverware Storage Tray (JI-18W-3L)
- BONIDE PRODUCTS Tomato &Vegetable 3 In 1 (688)
- PALS PLATINUM Pals Platinum 901240 Blue 1.5 in. X 3.5 in. Pigtail Blue Gel; Cloth Top; Reusable Electrodes With Blue Gel 4 Per Pkg (901240)
- ECO-PRODUCTS Cup, Hot, World Art, 16Oz 20PK (ECOEPBHC16WA)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 16 oz, PK1000 PK (EP-CC16-GS)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 12 oz., PK1000 PK (EP-BHC12-WA)
- ECO-PRODUCTS Brown Hot Cup Sleeve, Pk1300 (EG-2000)
- ECO-PRODUCTS EcoLid Renew/Compost Hot Cup Lid, PLA, Fits 10-20 oz Hot Cups, PK800 PK (EP-ECOLID-W)
- ECO-PRODUCTS Insulated Cup 12oz. Dark Green, Paper, Pk600 (EP-BNHC12-WD)
- PYREX 4.88 in. W X 4.88 in. L Custard Cups Clear , 4PK (6001143)
- Eco-Products Disposable Cups and Lids