Shop All Disposable Cups and Lids
Eco-Products
Insulated Cup 12oz. Dark Green, Paper, Pk600
Mfr # EP-BNHC12-WD
Zoro # G6180828
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern World Art
- Disposable Foodware Color Dark Green
- Disposables Product Grouping Hot
- Basic Foodware Material Paper
- Capacity 12oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-BNHC12-WD
- Zoro # G6180828
- UPC # 644632902266
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup,12oz.,Insulated,Dgn,PK600 |
Disposable Foodware Pattern | World Art |
Disposable Foodware Color | Dark Green |
Disposables Product Grouping | Hot |
Basic Foodware Material | Paper |
Capacity | 12oz. |
Disposable Cup Sub-category | Insulated Hot Cup |
Green Certification or Other Recognition | ASTM D6868 Compliant; BPI Certified Compostable |
Description
Cup,12oz.,Insulated,Dgn,PK600, Package Quantity 600
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Ball Bearing (BB-007-21)
- LAWN & GARDEN 96 in. Steel Fruit Picker Fiberglass Handle (GT0715F)
- SLOAN Solenoid Operator EBV-136-A, G2 Module Only (3325453)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 3.1 cu. ft. (DCR031B1BSLDD)
- ECO-PRODUCTS EcoLid Renew/Compost Hot Cup Lid, PLA, Fits 10-20 oz Hot Cups, PK800 PK (EP-ECOLID-W)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 9 oz, PK1000 PK (EP-CC9S-GS)
- ECO-PRODUCTS Cup, Hot, World Art, 12Oz 20PK (ECOEPBHC12WA)
- ECO-PRODUCTS GreenStripe Renewable/Compostable Cold Cups, 16oz, PK50 PK (EP-CC16-GSPK)
- ECO-PRODUCTS World Art pattern Cup 12 oz. Green, Paper, Pk50 (EP-BHC12-WAPK)
- ECO-PRODUCTS World Art pattern Cup 16 oz. Red, Paper, Pk50 (EP-BHC16-WAPK)
- 230 WEST Wrapped Double Wall Cup, 9 oz, 500PK (CP-DBW9230W-1811)
- Eco-Products Disposable Cups and Lids