Shop All Disposable Cups and Lids
Eco-Products
GreenStripe Renewable/Compostable Cold Cups, 16oz, PK50 PK
Mfr # EP-CC16-GSPK
Zoro # G100929307
original price:
$18.69
10% off
new price: $16.69
/pk 50, $0.33/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern GreenStripe
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Ingeo™
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-CC16-GSPK
- Zoro # G100929307
- UPC # 644632902518
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | GreenStripe |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Ingeo™ |
Capacity | 16 oz |
Color | Clear |
For Use With | Eco-Products® EP-FLCC (Flat Lid), or EP-DLCC (Dome Lid) |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Standards | BPI Certified; Conforms to ASTM D6400 Standards |
Description
An excellent alternative, choose Ingeo biopolymer cups. They're made entirely of a plant-based polymer. For cold beverages.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCAFE Ground Coffee, Premium Roast Decaf, 24 oz Can (079737)
- ROBOT COUPE Lid (29341)
- KELLOGGS Kellogg's Reduced Sugar Whole Grain Apple Jacks Cereal 1 oz., PK96 (3800078787)
- ALLPOINTS Allpoints 38-1305 96" Heavy Duty SJTOW Appliance Power Cord - 125V, 14 Gauge Wire (381305)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 9 oz, PK1000 PK (EP-CC9S-GS)
- ECO-PRODUCTS Cup, Hot, World Art, 16Oz 20PK (ECOEPBHC16WA)
- ECO-PRODUCTS Insulated Cup 16oz. Green, PLA, Pk600 (EP-BNHC16-WD)
- ECO-PRODUCTS Lid, Recycled Hot Cup, Wh 1000PK (ECOEPHL16WR)
- ECO-PRODUCTS Eco-Products- Inc. GreenStripe Cold Drink Cups- 12oz- Clear, 1000PK (EPCC12GS)
- ECO-PRODUCTS GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK (EP-FLCC)
- DART Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (16EL)
- Eco-Products Disposable Cups and Lids