Shop All Disposable Cups and Lids
Eco-Products
GreenStripe Renewable/Compostabl, PK1000
Mfr # EP-CC20-GS
Zoro # G5091105
product price: $319.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern GreenStripe
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Ingeo™
- Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-CC20-GS
- Zoro # G5091105
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | GreenStripe Renewable/Compostabl,PK1000 |
Disposable Foodware Pattern | GreenStripe |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Ingeo™ |
Type | Cold |
Capacity | 20 oz |
Color | Clear |
For Use With | Eco-Products® EP-FLCC (Flat Lid), EP-DLCC (Dome Lid) |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Description
GreenStripe Renewable/Compostabl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Cooking Basket, Ptfe , Solid (NGC-1380)
- STOELTING Knob, Agitator 3/8-16 (482019)
- BADIA Parsley Flakes 12 oz., PK4 (00033844906030)
- ACME MIAMI Defrost Heater, 118" Long, 1000W, 240V (2118)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK (EP-BHC10-WA)
- ECO-PRODUCTS EcoLid 25% Recy Content Hot Cup Lid, White, F/10-20oz, PK1000 PK (EP-HL16-WR)
- ECO-PRODUCTS Eco-Products- Inc. GreenStripe Cold Drink Cups- 12oz- Clear, 1000PK (EPCC12GS)
- ECO-PRODUCTS GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK (EP-FLCC)
- ECO-PRODUCTS Lid, Recycled Hot Cup, Wh 1000PK (ECOEPHL16WR)
- ECO-PRODUCTS World Art pattern Cup 16 oz. Red, Paper, Pk50 (EP-BHC16-WAPK)
- DIXIE FOOD SERVICE Dixie Plastic Lids, PerfecTouch Dome, Fits 8 Oz., 1,000/Carton, White (DXE9538DXCT)
- Eco-Products Disposable Cups and Lids