Shop All Disposable Cups and Lids
Eco-Products
GreenStripe Renewable and Compostable Cold Cups - 9 oz, PK1000 PK
Mfr # EP-CC9S-GS
Zoro # G500929433
product price: $222.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern GreenStripe
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Ingeo™
- Capacity 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-CC9S-GS
- Zoro # G500929433
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | GreenStripe |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Ingeo™ |
Capacity | 9 oz |
Color | Clear |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
For Use With | Eco-Products® EP-FLCC (Flat Lid), or EP-DLCC (Dome Lid) |
Standards | BPI Certified; Conforms to ASTM D6400 Standards |
Description
An excellent alternative, choose Ingeo biopolymer cups. They're made entirely of a plant-based polymer. For cold beverages.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR KNOB, TIMER (2R-Z10723)
- DAKOTA GROWERS Dakota Growers 51% Whole Grain Wide Egg Pasta 5lbs, PK2 (6738702825)
- HOBART Spring, 00-012782 (00-012782)
- TRUE Electronic Control Retro Kit (991224)
- ECO-PRODUCTS 16 oz GreenStripe Cold Corn Cups, PK1000 (EP-CC16-GS)
- ECO-PRODUCTS EcoLid 25% Recy Content Hot Cup Lid, White, F/10-20oz, PK1000 PK (EP-HL16-WR)
- ECO-PRODUCTS EcoLid 25% Recy Content Hot Cup Lid, Black, F/10-20oz, PK1000 (EP-HL16-BR)
- ECO-PRODUCTS 10-20 oz World Art™ Hot Cup Lids Convenience Pack, PK50 (EP-ECOLID-WPK)
- ECO-PRODUCTS World Art pattern Cup 12 oz. Green, Paper, Pk50 (EP-BHC12-WAPK)
- ECO-PRODUCTS Insulated Cup 16oz. Green, PLA, Pk600 (EP-BNHC16-WD)
- RUBBERMAID Take Alongs 3.7 cups Black Food Container and Lid 5 pk, 5PK (2042882)
- Eco-Products Disposable Cups and Lids