Shop All Disposable Cups and Lids
Eco-Products
GreenStripe Renewable and Compostable Cold Cups - 16 oz, PK1000 PK
Mfr # EP-CC16-GS
Zoro # G600929364
product price: $261.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern GreenStripe
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Ingeo™
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-CC16-GS
- Zoro # G600929364
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | GreenStripe |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Ingeo™ |
Capacity | 16 oz |
Color | Clear |
Standards | BPI Certified; Conforms to ASTM D6400 Standards |
For Use With | Eco-Products® EP-FLCC (Flat Lid), or EP-DLCC (Dome Lid) |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Description
An excellent alternative, choose Ingeo biopolymer cups. They're made entirely of a plant-based polymer. For cold beverages.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Food Box, Use Lid 4UKD2, H 15, PK3 (CA182615CW135)
- ALLIANCE SWITCH, ROCKER (DPST OFF-(ON)) (70455101)
- BROAN Range Hood, Under Cabinet, Silver, 1.4A (BCSD130SS)
- MASTER-BILT Motor, Fan (115V) For - Part# 13-13260 (13-13260)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 20 oz., PK1000 PK (EP-BHC20-WA)
- ECO-PRODUCTS 16 oz GreenStripe Cold Corn Cups, PK1000 (EP-CC16-GS)
- ECO-PRODUCTS GreenStripe Renewable/Compostable Cold Cups, 16oz, PK50 PK (EP-CC16-GSPK)
- ECO-PRODUCTS Cup, Hot, World Art, 16Oz 20PK (ECOEPBHC16WA)
- ECO-PRODUCTS Insulated Cup 16oz. Green, PLA, Pk600 (EP-BNHC16-WD)
- ECO-PRODUCTS GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK (EP-FLCC)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- Eco-Products Disposable Cups and Lids