Shop All Food Containers
Eco-Products
Food Container, 8oz., 50/Cont, PK20
Mfr # EP-BSC8-WA
Zoro # G6349080
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Paper
- Type Base
- Overall Height (In.) 2.38 in
- Outside Dia. (In.) 3.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-BSC8-WA
- Zoro # G6349080
- UPC # 644632900927
- Country of Origin Taiwan, Province of China
- Category Food Containers
Dimensions
Overall Height (In.) | 2.38 in |
Outside Dia. (In.) | 3.04" |
Diameter | 3.04 in |
Details
Color | Brown |
Material | Paper |
Item | Food Container,8oz.,50/Cont,PK20 |
Type | Base |
For Use With | Eco-Products® EPBSCPPLIDS |
Storage Container Style | Carryout |
Capacity | 8 oz |
Standards | BPI Certified Compostable; Conforms to ASTM D6868 Standards; FDA Approved |
Description
Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR 100' x 40" Glittering Gold Plastic Banquet Roll (011030)
- HATCO Heating Element - 120V/880W (02.09.253.00)
- GLASTENDER PVC 5 Cable For Use Wi Probe (06003951)
- MANITOWOC Ice Scoop - 82 Oz, White (3302593)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- ECO-PRODUCTS Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200 (EP-HC93NFA)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- RUBBERMAID Storage Cntr Food Rect 3 Sec (2086743)
- Eco-Products Food Containers