Shop All Disposable Plates and Bowls
Eco-Products
EP-P011-KLS White 3-Compartment Compostable Sugarcane Kid's Sea Bubble Plate, 500PK
Mfr # 500EPP011K
Zoro # G212028998
product price: $288.99
/pk 500, $0.58/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # 500EPP011K
- Zoro # G212028998
- Country of Origin United States
- Category Disposable Plates and Bowls
Description
Promote an environmentally-friendly establishment with this Eco-Products EP-P011-KLS 11'' x 10'' white 3-compartment compostable sugarcane kid's sea bubble plate. An ideal alternative to traditional plastic servingware this plate is pressed and molded for superior strength and boasts a fun bubble shape that's great for serving children. It's both grease and cut resistant and can hold heavy portions of food without bending or ripping. Plus it can be used for both hot and cold foods for excellent versatility. The compartments make it easy to serve small child-sized portions of food. Plus it includes a built-in sauce well to hold popular dips like ketchup honey mustard or barbeque sauce.**Made from sugarcane fiber a rapidly renewable resource this plate is designed to reduce your carbon footprint while providing the convenience of single-use servingware. Not only can it be used in the microwave to warm up items and serve all in one bowl it meets ASTM standards for compostability and can easily be disposed of at commercial composting facilities when your event is over. This product is only compostable in commercial composting facilities. Facilities may not exist in your area. Improve vital soil resources help divert waste from landfills and serve offerings in style all with this eco-friendly plate.**Overall Dimensions:*Length: 11''*Width: 10''*Height: 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Filter (1062599)
- ALLPOINTS Hood Filter, Type6, S/S, 16X25 W/Spk Arst, Btm Brk (8014153)
- GE Knob and Clip (WH01X10313)
- BETTY CROCKER Betty Crocker Rich & Creamy Cream Cheese Frosting 16 oz., PK8 (16000-41215)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500 PK (EP-P013NFA)
- ECO-PRODUCTS Eco-Products® ECOEPP013, Sugarcane Plates, 9" Dia., Natural White, 500/Carton (EPP013)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Bowls, 12 oz, Wht, PK1000 (EP-BL12NFA)
- ECO-PRODUCTS , Sugarcane Plates, 9in Dia., Natural White, 50/Pack (ECOEPP013PK)
- ECO-PRODUCTS Bowl, 12 oz. Heavy Weight, White, PK20 (EPBL12)
- ECO-PRODUCTS Plate, 9"Heavy Weight, White, PK500 (EPP013)
- GENUINE JOE Plastic Plates, 10-1/4" Lrg, Wht, PK125 (GJO10323)
- Eco-Products Disposable Plates and Bowls