Shop All Disposable Cups and Lids
Eco-Products
EcoLid Renew/Compost Hot Cup Lid, PLA, Fits 10-20 oz Hot Cups, PK800 PK
Mfr # EP-ECOLID-W
Zoro # G200929726
product price: $195.99
/pk 800, $0.24/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material PLA
- Color White
- Standards ASTM D6400 Compliant; BPI Certified Compostable (Compostable in Commercial Facilities Only)
- Green Certification or Other Recognition ASTM D6400 Compliant; BPI Certified Compostable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-ECOLID-W
- Zoro # G200929726
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | White |
Material | PLA |
Color | White |
Standards | ASTM D6400 Compliant; BPI Certified Compostable (Compostable in Commercial Facilities Only) |
Green Certification or Other Recognition | ASTM D6400 Compliant; BPI Certified Compostable |
For Use With | EcoProducts® EPBNHC12WD, EPBNHC16-WD EPBHC10WA, EPBHC20WA, EPBHC16WA, EPBHC12WA, EPBHC16WA, EPBRHC10EW, EPBRHC12EW, EPBRHC16EW, EPBRHC20EW |
Description
Choose EcoLid® PLA, plant-based plastic lids. Contain 100% renewable crop-corn resources. Specially designed for hot beverage cups.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Signal Light 1/2" Red 125V (Z002986)
- MONIN Monin Coconut Syrup 1 Liter Bottle, PK4 (M-FR013F)
- CAMBRO 15 1/5 in x 20 1/5 in Black Cambox® Bus Box (21157CBP110)
- ALLIANCE KIT CH DR LOCK SOLENOID RPLCMT (F977P3)
- ECO-PRODUCTS Lid, Recycled Hot Cup, Wh 1000PK (ECOEPHL16WR)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 12 oz., PK1000 PK (EP-BHC12-WA)
- ECO-PRODUCTS GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK (EP-FLCC)
- ECO-PRODUCTS Insulated Cup 16oz. Green, PLA, Pk600 (EP-BNHC16-WD)
- ECO-PRODUCTS 10-20 oz World Art™ Hot Cup Lids Convenience Pack, PK50 (EP-ECOLID-WPK)
- ECO-PRODUCTS Eco-Products- Inc. GreenStripe Cold Drink Cups- 12oz- Clear, 1000PK (EPCC12GS)
- SOLO Symphony Design Hot Cup 8 oz., Pk1000 (X8)
- Eco-Products Disposable Cups and Lids