Shop All Food Containers
Eco-Products
EcoLid Renew and Comp Food Container Lids for 12, 16, 32 oz, PK500
Mfr # EP-ECOLID-SPL
Zoro # G4216519
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Type Lid
- Standards BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-ECOLID-SPL
- Zoro # G4216519
- UPC # 644632902600
- Country of Origin Taiwan, Province of China
- Category Food Containers
Details
Color | White |
Material | Plastic |
Capacity | 32 oz |
Type | Lid |
Item | Food Containers |
Standards | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Description
Eco-Products® EcoLid Renew and Comp Food Container Lids for 12 oz, 16 oz, 32 oz, 50/Pack, 10 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETTLE FOODS Kettle Potato Chip Sea Salt & Vinegar 1.5 oz., PK24 (803082)
- CRESTWARE Chafer Wire Frame (CHAWF)
- TURBO AIR Fan Motor -Evap/Condensor For - Part# Trba3963328120 (TRBA3963328120)
- MIND READER Two-Tier Six-Drawer Single Serve Coffee Pod Drawer, 14 x 12.25 x 4.75, Black (TRY6PC-BLK)
- ECO-PRODUCTS 100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50 (EP-SCPTR16LIDR)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- ECO-PRODUCTS Food Container, 8oz., 50/Cont, PK20 (EP-BSC8-WA)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200 (EP-HC93NFA)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- CAMBRO Camwear Seal Cover 2/4Qt For - Part# Sfc2Scpp190 (SFC2SCPP190)
- Eco-Products Food Containers