Shop All Disposable Cups and Lids
Eco-Products
EcoLid 25% Recy Content Hot Cup Lid, Black, F/10-20oz, PK1000
Mfr # EP-HL16-BR
Zoro # G4589975
product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Material Plastic
- For Use With 10 oz to 20 oz Hot Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-HL16-BR
- Zoro # G4589975
- UPC # 644632902778
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Black |
Material | Plastic |
For Use With | 10 oz to 20 oz Hot Cups |
Description
Eco-Products® EcoLid 25% Recy Content Hot Cup Lid, Black, F/10-20oz, 100/PK, 10 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Clamp, Oetiker , 3/8"Tube, 100-Pk (1421120)
- DIXIE Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12 (38000)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 21-1/2L x 17-3/4W x 7H, Black (493683BK)
- GROEN Thermostat- Hold (NT1075)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK (EP-BHC10-WA)
- ECO-PRODUCTS Cup, Hot, World Art, 12Oz 20PK (ECOEPBHC12WA)
- ECO-PRODUCTS Insulated Cup 16oz. Green, PLA, Pk600 (EP-BNHC16-WD)
- ECO-PRODUCTS Eco-Products Hot Cup Lid, 10-20 oz, White, 800/Carton (EP-ECOLID-W)
- ECO-PRODUCTS World Art pattern Cup 16 oz. Red, Paper, Pk50 (EP-BHC16-WAPK)
- ECO-PRODUCTS 16 oz GreenStripe Cold Corn Cups, PK1000 (EP-CC16-GS)
- GENPAK 1 oz Paper Soufflé Portion Cup, PK250 (F100)
- Eco-Products Disposable Cups and Lids