Shop All Disposable Cutlery
Eco-Products
Disposable Spoon, Plantware, White, PK1000
Mfr # EP-S013
Zoro # G6349056
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color Pearl White
- Basic Foodware Material PLA
- Material PLA
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-S013
- Zoro # G6349056
- UPC # 644632901825
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6 in |
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | Pearl White |
Basic Foodware Material | PLA |
Item | Spoon,Plantware,White,PK1000 |
Material | PLA |
Color | Pearl White |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Description
Spoon,Plantware,White,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Large Black Baggy Cargo Chef Pants (1138L)
- FRYMASTER Contactor 3P 40/50A 24V (807-2284)
- FRYMASTER Pump Kit - Viking (826-3191)
- LAWRENCE FOODS EZSqueeze Chocolate Bavarian Creme Filling 2lbs Sleeve, PK12 (129815)
- ECO-PRODUCTS Spoon, Plantware, 6" Pk (ECOEPS013)
- ECO-PRODUCTS Plant Starch Fork - 7", PK50 (EP-S002)
- ECO-PRODUCTS Plantware Renewable & Compostable Cutlery Kit - 6", PK250 (EP-S015)
- ECO-PRODUCTS Wood Cutlery, Spoon, Natural, 500PK (EP-S213-W)
- ECO-PRODUCTS Eco-Products®, Fork, Plantstarch (PSM), Cream, 50/Pack (EP-S002PK)
- ECO-PRODUCTS Disposable Recycled Fork 6" Black, Pk1000, (EP-S112)
- PERK Mediumweight Plastic Cutlery, Fork/Knife/Teaspoon, White, Set, PK100, 100PK (PK58696)
- Eco-Products Disposable Cutlery