Shop All Disposable Cutlery
Eco-Products
Disposable Recycled Fork 6" Black, Pk1000,
Mfr # EP-S112
Zoro # G6349038
original price:
$72.75
14% off
new price: $61.89
/pk 1000, $0.06/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Material Polystyrene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-S112
- Zoro # G6349038
- UPC # 644632902655
- Country of Origin Taiwan, Province of China
- Category Disposable Cutlery
Dimensions
Length | 6 in |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Black |
Basic Foodware Material | Polystyrene |
Item | Recycled Fork,6",PK1000 |
Material | Polystyrene |
Color | Black |
Description
Recycled Fork,6 In.,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLD-DRAFT Evaporator Probe Green 1.8 And Up (102145701)
- BLACK & DECKER George Foreman Submersible Black Plastic Nonstick Surface Indoor Grill 75 in. (GRECV075B)
- EATON BUSSMANN Fuse Elect Equip1/2A Cd2 (BP/MDL-1/2)
- ALLPOINTS Wobble Wedge Black 30 Pk (281758)
- ECO-PRODUCTS Disposable Recycle Spoon, Black, PK1000 (EP-S113)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Knife, 6", White, PK960 (EP-CE6KNWHT)
- ECO-PRODUCTS 7" Disposable Fork, Cream, Medium Weight, Pk1000 (HY-S002)
- ECO-PRODUCTS Wood Cutlery, Fork/Knife/Spoon/Napkin, Natural, 500PK (EP-S215)
- ECO-PRODUCTS Plantware Renewable & Compostable Cutlery Kit - 6", PK250 (EP-S015)
- ECO-PRODUCTS Disposable Starch Spoon 7", Medium Weight, Cream, Pk1000 (HY-S003)
- DIXIE Wrapped Disposable Spoon, White, Medium Weight, PK1000 (TMP23C)
- Eco-Products Disposable Cutlery