Shop All Food Containers
Eco-Products
Container, 9" Sugarcane, White, PK200
Mfr # EP-HC91
Zoro # G6349071
product price: $109.99
/pk 200, $0.55/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 3 in
- Overall Depth (In.) 9 in
- Color White
- Material Bagasse
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-HC91
- Zoro # G6349071
- UPC # 644632900248
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 3 in |
Overall Depth (In.) | 9 in |
Overall Height (In.) | 9 in |
Details
Color | White |
Material | Bagasse |
Item | Container,9" Sugarcane,White,PK200 |
Type | Hinged Lid Container |
Storage Container Style | Take-out Clamshell |
Number of Compartments | 1 |
Standards | Meets ASTM D6868 Standards |
Food Container Material Type | Sugarcane |
Description
Package Quantity 200
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Timer - 120V (1400160)
- M&MS M&M's Milk Chocolate Xl Stand Up Pouch 38 oz., PK6 (400801)
- HELLMANNS Hellmann's Dressing Raspberry Vinaigrette 6 32 Fo, PK6 (000000000067577)
- HATCO Grhdh Water Trough Assembly (04.22.403.00)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- ECO-PRODUCTS Container, 9"x9" Hinged, White, PK200 (EP-HC93)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS Vanguard Sugarcane Clamshells, 3-Compartment, 9 x 9 x 3, White, PK200 (EP-HC93NFA)
- ECO-PRODUCTS World Art Renewable & Compostable Food Container, 16oz, Seafoam, PK500 (EP-BSC16-WA)
- DART Foam Container, 6 oz, White, Squat, PK1000 (6B12)
- Eco-Products Food Containers