Shop All Disposable Plates and Bowls
This Product is Discontinued
Eco-Products
Bowl, 12 oz., Heavy Weight, White, PK50 (Discontinued)
Mfr # EP-BL12
Zoro # G4498439
This Product is Discontinued
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Bagasse; Sugarcane
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color Natural White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-BL12
- Zoro # G4498439
- UPC # 644632902563
- Country of Origin China
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Bagasse; Sugarcane |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | Natural White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM D6868 Standards |
Item | Dinnerware |
Capacity | 12 oz |
Color | Natural White |
Description
Bowl,12 oz.,Heavy Weight,White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.