Shop All Disposable Cups and Lids
Eco-Products
BlueStripe 25Prcnt REC Content Co, PK100
Mfr # EP-CR9
Zoro # G5093363
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern BlueStripe
- Disposable Foodware Color Clear/Blue
- Disposables Product Grouping Cold
- Material 25% Recycled PET Bottles
- Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Products
- MFR # EP-CR9
- Zoro # G5093363
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | BlueStripe 25Prcnt REC Content Co,PK100 |
Disposable Foodware Pattern | BlueStripe |
Disposable Foodware Color | Clear/Blue |
Disposables Product Grouping | Cold |
Material | 25% Recycled PET Bottles |
Type | Cold |
Capacity | 9 oz |
Color | Clear/Blue |
For Use With | Eco-Products® EPCRFL |
Green Certification or Other Recognition | FDA Approved |
Weight | 20.9 lbs |
Standards | FDA Approved |
Description
BlueStripe 25Prcnt REC Content Co,PK100, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGESTAR 20 Inch Wide 44 Bottle Capacity Free Standing Wine Cooler with Reversible Door and LED Lighting (CWF440SZ)
- WHIRLPOOL Dryer Repair Kit (4392065)
- BROOKS Brooks Tomatoes Ketchup 24 oz., PK12 (2300095560)
- HOBART Air Shutter 2-1/2" (719329)
- ECO-PRODUCTS 16 oz World Art Hot Cups, PK1000 (EP-BHC16-WA)
- ECO-PRODUCTS Eco-Products- Inc. GreenStripe Cold Drink Cups- 12oz- Clear, 1000PK (EPCC12GS)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 9 oz, PK1000 PK (EP-CC9S-GS)
- ECO-PRODUCTS Eco-Products GreenStripe Renewable Resource Cold Drink Cups, 16 oz, Translucent, 50/Pack (EPCC16GSPK)
- ECO-PRODUCTS EcoLid 25% Recy Content Hot Cup Lid, White, F/10-20oz, PK1000 PK (EP-HL16-WR)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 12 oz., PK1000 PK (EP-BHC12-WA)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 9oz, PK2500 (Y9)
- Eco-Products Disposable Cups and Lids