Shop All Straws & Stirrers
Eco-Products
7.75" Clear Wrapped Straw - Case, PK9600 PK
Mfr # EP-ST770
Zoro # G500929556
product price: $418.99
/pk 9600, $0.04/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PLA
- Color Clear
- Height 7.75"
- Standards BPI Certified; Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-ST770
- Zoro # G500929556
- Country of Origin Taiwan, Province of China
- Category Straws & Stirrers
Dimensions
Height | 7.75" |
Details
Material | PLA |
Color | Clear |
Standards | BPI Certified; Cedar Grove Composting Approved |
Description
Made entirely of NatureWorks® corn-based PLA plastic. Odorless and non-allergenic. Compatible with all Eco-Products cold cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Infra-Red Lamp (Clear)125V, 250W For - Part# 45767 (45767)
- WELLS Pressure Switch, .15 Wc (2E-Z19328)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (16100)
- HATCO Leg1"H, 1/4"-20 Thd, W/Adaptor For - Part# Htr05-30-081 (HTR05-30-081)
- ECO-PRODUCTS Unwrapped Straw, 5.75, Plastic, Black, 20000PK (EP-ST513)
- ECO-PRODUCTS Wrapped Straw, 7.75", Green, PK9600 (EP-ST772)
- ECO-PRODUCTS Eco-Products; Inc. NTSTC10C Wooden Stir Sticks; 7" Birch Wood; Light Wood; 1000/Pack (NTSTC10C)
- ECO-PRODUCTS Eco-Products® PLA Straws, 7 3/4", Corn Plastic, Translucent, 9600/Carton (EP-ST770)
- ECO-PRODUCTS Renewable Wooden Stir Sticks - 7in, PK10000 (NT-ST-C10C)
- HANDGARDS Handgards 9" Bamboo Red Sleeve Chopstick, PK1000 (305214010)
- EMPRESS Straw/Stir, Cocktail, 5.25", Neon, PK10000 (ECK525NE)
- Eco-Products Straws & Stirrers