Shop All Disposable Cutlery
Eco-Products
7" Disposable Fork, Cream, Medium Weight, Pk1000
Mfr # HY-S002
Zoro # G4498326
product price: $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Cream
- Basic Foodware Material Plastarch Material (PSM)
- Material Plastarch Material (PSM)
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # HY-S002
- Zoro # G4498326
- UPC # 644632902471
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 7" |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Cream |
Basic Foodware Material | Plastarch Material (PSM) |
Item | Utensils |
Material | Plastarch Material (PSM) |
Color | Cream |
Cutlery Type | Fork |
Weight | 14 lbs |
Description
Fork,7 In.,Medium Weight,Cream,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR PETERS Major Peters' Ready To Use Plastic Sweet N Sour Mix 33.8 oz., PK12 (FGBVMJP03)
- TRAULSEN Gasket, 29 in. x 67 3/4 in. (SER-14169-00)
- TOOTSIE ROLL Frooties, Blue Raspberry, 388 oz Bag, 360 PiecesBag (793676)
- TABLECRAFT Poultry Shear, 9-1/2 In. L, Black (E6607)
- ECO-PRODUCTS Disposable Starch Spoon 7", Medium Weight, Cream, Pk1000 (HY-S003)
- ECO-PRODUCTS Plant Starch Fork - 7", PK50 (EP-S002)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Fork, 6", White, PK960 (EP-CE6FKWHT)
- ECO-PRODUCTS Disposable Spoon, Plantware, White, PK1000 (EP-S013)
- ECO-PRODUCTS Eco-Products®, Fork, Plantstarch (PSM), Cream, 50/Pack (EP-S002PK)
- ECO-PRODUCTS Spoon, Plantware, 6" Pk (ECOEPS013)
- ZORO SELECT Disp Cutlery Set, White, Med Weight, PK1000 (BWKSCHOOLMWPP)
- Eco-Products Disposable Cutlery