Shop All Disposable Plates and Bowls
Eco-Products
24 oz Sugarcane Bowl, PK400
Mfr # EP-BL24
Zoro # G700530446
product price: $180.99
/pk 400, $0.45/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane Fiber
- Disposable Foodware Capacity 24 fl oz
- Disposable Foodware Color Natural White
- Microwave Safe Yes
- Type Table Ware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-BL24
- Zoro # G700530446
- UPC # 644632903133
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Height | 1.9" |
Diameter | 7.7" |
Details
Basic Foodware Material | Sugarcane Fiber |
Disposable Foodware Capacity | 24 fl oz |
Disposable Foodware Color | Natural White |
Microwave Safe | Yes |
Type | Table Ware |
Item | Sugarcane Noodle Bowl |
Kitchenware Type | Bowl |
Description
24 oz Sugarcane Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND Diamond Baker Choice Medium Walnut Pieces 30lbs (0105734000)
- BEAVER Beaver American Picnic Mustard 12.5 oz. Bottle, PK6 (238)
- FEDERAL INDUSTRIES Straight Lever Switch (41-13022)
- WHIRLPOOL Ball (211726)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 10", White, PK500 (EP-P005NFA)
- ECO-PRODUCTS Plate, 9", Heavy Weight, White, PK50 (EP-P013)
- ECO-PRODUCTS Plate, 10" Eco Plate, Natural White, PK50 (EP-P005PK)
- ECO-PRODUCTS Bowl, 12 oz. Heavy Weight, White, PK20 (EPBL12)
- ECO-PRODUCTS Renewable and Compostable Sugarcane Bowls, 16 oz, Natural White, PK1000, 1000PK (EP-BL16)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Bowls, 12 oz, Wht, PK1000 (EP-BL12NFA)
- PACTIV EVERGREEN EarthChoice MealMaster Bowls with Lids, 32 oz, 8" dia x 2.12" h, 1-Compartment, Black/Clear, PK250 (0CN8083200BL)
- Eco-Products Disposable Plates and Bowls