Shop All Disposable Cutlery
Eco-Products
100% Recycled Content Cutlery Kit - 6", PK250
Mfr # EP-S115
Zoro # G4602575
product price: $76.45
/pk 250, $0.31/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork; Knife; Soup Spoon; Teaspoon
- Basic Foodware Material Polystyrene
- Set Contents Includes 250 cutlery kits containing a fork, a knife, a spoon and a soup spoon.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Products
- MFR # EP-S115
- Zoro # G4602575
- UPC # 644632902679
- Country of Origin Taiwan, Province of China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Fork; Knife; Soup Spoon; Teaspoon |
Disposable Foodware Color | Black |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Polystyrene |
Set Contents | Includes 250 cutlery kits containing a fork, a knife, a spoon and a soup spoon. |
Item | Utensils |
Description
Eco-Products® 100% Recycled Content Cutlery Kit - 6", 250/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE 500W 208 Volt Panera Sou Element (228500)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (DL9540B)
- HUBBELL LIGHTING Conn 2P3W20A250V (320C6W)
- HOSHIZAKI Housing (383613G01)
- ECO-PRODUCTS Wood Cutlery, Fork/Knife/Spoon/Napkin, Natural, 500PK (EP-S215)
- ECO-PRODUCTS Wood Cutlery, Spoon, Natural, 500PK (EP-S213-W)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Knife, 6", White, PK960 (EP-CE6KNWHT)
- ECO-PRODUCTS Eco-Products®, Fork, Plantstarch (PSM), Cream, 50/Pack (EP-S002PK)
- ECO-PRODUCTS Plant Starch Fork - 7", PK50 (EP-S002)
- ECO-PRODUCTS Disposable Starch Spoon 7", Medium Weight, Cream, Pk1000 (HY-S003)
- CREATIVE CONVERTING 010606B 7 1/2in Pastel Blue Heavy Weight Premium Plastic Knife, 600PK (286KNIFEPB)
- Eco-Products Disposable Cutlery