Shop All Dehumidifiers
Eco Pro Usa
Ecor Pro Steel Desiccant Dehumidifier, 3 Hole System, 4.6 Amps, 500 Watt, 115V, 25.4 Pints
Mfr # EPD50
Zoro # G408424382
product price: $2,232.99
/ea
Free Shipping & Returns
$2,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Pro Usa
- MFR # EPD50
- Zoro # G408424382
- UPC # 860001398021
- Country of Origin China
- Category Dehumidifiers
Description
Ecor pro desiccant dehumidifier epd50 3-hole system, 4.6 amps, 500w - 25.4 pints introducing the world's smallest commercial grade desiccant dehumidifiers - ecor pro's epd30 and epds0 - patented drying technology using zeolite absorption material. Moisture is simply vented away without the use of compressors, water pumps and containers. unlike most compressor dehumidifiers, the epd30 and epds0 are not affected by power cuts and operates automatically, rated for 24 hours a day usage. Epd30 and epds0 can work upside down or on their sides to enable to easily mount on ceilings and walls. Traditional refrigerant dehumidifiers are prone to stop working in cold and hot environments, while ecor pro's unique technology can pull moisture from 104 f all the way down to -4 f room temperature, making it 4 times better at drying the home than a compressor unit. Better performance means better energy efficiency and more cost savings. almost the size of a shoe box, these dehumidifiers are easy to carry and can be placed in many small and hard to reach spaces such as inside ceilings, crawl spaces, attics, cabinets, cupboards or shelves where moisture is an issue. Ideal for drying applications in hotels, schools, restaurants, condominiums, apartment buildings, vacation homes and rv's as they can be converted from dc to ac. Stainless steel pro versions are ideal to keep kitchens and public washrooms dry and can be great for freezer ice production and boat protection. both epd30 and epds0 are using a in3-holein system - the wet air that is drawn into the unit is filtered and cleaned, then the air is separated- 85% of the dry, cleaned air is exhausted out while the remaining 15% is used to exhaust water as nano mist to the outside. Use the stainless-steel versions to keep boats dry as salt can be highly corrosive to casings. key features: whisper quiet operation - 49db epd30 and 52db epds0 at 3'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax38 Gripnotch Browning Belt (AX38)
- TYVEK FLASHING TAPE 4""W X 75'L (TYDFT4)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0390-0400-0001)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT10B10A)
- ECO PRO USA Ecor Pro Steel Desiccant Dehumidifier, 4 Hole System, 11.7 Amps, 1400 Watt, 115V, 95 Pints, Silver (EPD200-PRO)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIER, WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55-Gold)
- RESIDEO Honeywell True Dry Whole House Dehumidifier, 120V, 120 Pints (DR120A3000)
- ATLAS New Mini Room Dehumidifier Quilt Electric Air Moisture Drying Absorber Appliance (ATL250)
- STAR BRITE No Damp-16Oz Bulk 25/Case, #85472 (85472)
- PURAERO Compact LGR Dehumidifier, 72 Db, 300 cfm (PA-45-LGR)
- FRIGIDAIRE Office Dehumid, 229cfm, 16.9pt, White (FFAP5034W1)
- Eco Pro Usa Dehumidifiers