Shop All Dehumidifiers
Eco Pro Usa
Ecor Pro Steel Desiccant Boat Dehumidifier, 3 Hole System, 4.6 Amps, 500 Watt, 115V, 25.4 Pints
Mfr # EPD50-PRO
Zoro # G408424252
product price: $2,228.99
/ea
Free Shipping & Returns
$2,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Pro Usa
- MFR # EPD50-PRO
- Zoro # G408424252
- UPC # 860001398038
- Country of Origin China
- Category Dehumidifiers
Description
Ecor pro desiccant boat dehumidifier epd50-pro stainless steel 3-hole system, 4.6a, 500w, 25.4 pints introducing the world's smallest commercial grade desiccant dehumidifiers - ecor pro's epd30 and epds0 - patented drying technology using zeolite absorption material. Moisture is simply vented away without the use of compressors, water pumps and containers. unlike most compressor dehumidifiers, the epd30 and epds0 are not affected by power cuts and operates automatically, rated for 24 hours a day usage. Epd30 and epds0 can work upside down or on their sides to enable to easily mount on ceilings and walls. Traditional refrigerant dehumidifiers are prone to stop working in cold and hot environments, while ecor pro's unique technology can pull moisture from 104 f all the way down to -4 f room temperature, making it 4 times better at drying the home than a compressor unit. Better performance means better energy efficiency and more cost savings. almost the size of a shoe box, these dehumidifiers are easy to carry and can be placed in many small and hard to reach spaces such as inside ceilings, crawl spaces, attics, cabinets, cupboards or shelves where moisture is an issue. Ideal for drying applications in hotels, schools, restaurants, condominiums, apartment buildings, vacation homes and rv's as they can be converted from dc to ac. Stainless steel pro versions are ideal to keep kitchens and public washrooms dry and can be great for freezer ice production and boat protection. both epd30 and epds0 are using a in3-holein system - the wet air that is drawn into the unit is filtered and cleaned, then the air is separated - 85% of the dry, cleaned air is exhausted out while the remaining 15% is used to exhaust water as nano mist to the outside. Use the stainless-steel versions to keep boats dry as salt can be highly corrosive to casings. key features: whisper quiet operation - 49db epd30 an
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON Sensi WiFi 7-Day Programmable Black Digital Thermostat (ST75)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- DIVERSITECH CO2 Cartridges, Max. Working Pressure 1,200 psi, For Use With Drain Gun, Chrome, 12 Pack (GGC-12)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (14560)
- ECO PRO USA Ecor Pro Steel Desiccant Dehumidifier, 4 Hole System, 11.7 Amps, 1400 Watt, 115V, 95 Pints, Silver (EPD200-PRO)
- ECO PRO USA Ecor Pro Steel Desiccant Dehumidifier, 3 Hole System, 4.6 Amps, 500 Watt, 115V, 25.4 Pints (EPD50)
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier with Built-In Drain Pump for Continuous Drainage (BD50PMWSA)
- ALORAIR 270 PINTS COMMERCIAL DEHUMIDIFIERS green (Storm Elite-Green-WIFI-New)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- HEAT CONTROLLER Coast air CED-701B Dehumidifier, 6.5 A, 70 pt/day Humidity Removal, Automatic Control (CED50A)
- EVA-DRY EVA-DRY E-500 High Capacity Dehumidifier (E-500)
- Eco Pro Usa Dehumidifiers