Shop All Automotive Battery Terminal Components & Parts
Eco-Max
Left Elbow Battery Terminal, 1/0 ga, PK5
Mfr # 058437-1
Zoro # G5804312
product price: $38.75
/pk 5, $7.75/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Left Elbow
- Gauge 1/0 ga.
- Stud Size 3/8 in
- Color Black
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Max
- MFR # 058437-1
- Zoro # G5804312
- UPC # 728974169195
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 1 81/97 in |
Depth | 0.6301 in |
Width | 1.358 in |
Overall Width | 1.4 in |
Overall Length | 1 13/16 in |
Overall Depth | 0.6 in |
Details
Item | Battery Terminal |
Alignment | Left Elbow |
Gauge | 1/0 ga. |
Color | Black |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Color Code | Black |
Max. Voltage | 600 V |
Polarity | Negative |
Includes | Nut and Bolt |
Features | Eco-Max Is The First Environmentally Friendly; The Post Top Design is Manufactured With The Highest Quality C11000 ETP (Electrolytic Tough Pitch) Copper and is Completely Lead Free; C11000 ETP Copper Battery Terminals Provide The Highest Conductivity Rating Compared to Any Competing Copper Design; Maximum Electrical Conductivity is 101% Iacs at 68 Degrees F, Typical Designs Fall At 20% And 32% Iacs at 68 Degrees F |
Type | Left Elbow Terminals |
Standards | SAE: J-1811; RoHS |
Contact Material | Copper |
Maximum Voltage | 600V |
Description
Battery Terminal, Alignment Left Elbow, Connection Type Crimp, Gauge 1/0 ga, Color Code Black, Polarity Negative, Contact Material Copper, Tin, Overall Length 1 13/16 in, Overall Width 1.4 in, Overall Depth 0.6 in, Features Highest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance, Standards RoHS Compliant, SAE J-1811, Includes Bolt, Nut, Maximum Voltage 600V, Stud Size 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 06-13 RIDGELINE REAR MUD GUARDS (57901)
- MAXXIMA Strip Light, Clear, LED, 48" L x 1/2" W (MLS-STTBU48)
- AGS Steel Tube Nut, 3/16 (3/8-24 Bubble), 1/bag (BLF-38B)
- FLEETGUARD Pac, Fs, FS1022 (FS1022)
- ECO-MAX Battery Terminal, Straight, 4/0 ga, Ylw, PK5 (058428-1)
- ECO-MAX Battery Terminal, Straight, 2/0 ga., PK5 (058423-1)
- ECO-MAX Battery Terminal, Straight, 4/0 ga, Ylw, PK5 (058427-1)
- ECO-MAX Battery Terminal, Straight, 2/0 ga., PK5 (058424-1)
- ECO-MAX Battery Terminal, Straight, 3/0 ga., PK5 (058425-1)
- ECO-MAX Straight Battery Terminal, 4 ga., Gray, PK5 (058418-1)
- QUICKCABLE Overmolded Harness, 2 Battery, Red (9122)
- Eco-Max Automotive Battery Terminal Components & Parts