Shop All Automotive Battery Terminal Components & Parts
Eco-Max
Battery Terminal, Straight, 3/0 ga., PK5
Mfr # 058425-1
Zoro # G5635454
product price: $47.35
/pk 5, $9.47/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 3/0 ga.
- Color Purple
- Stud Size 3/8 in
- Connection Type Crimp/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Max
- MFR # 058425-1
- Zoro # G5635454
- UPC # 728974169072
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Width | 1 in |
Depth | 0.6301 in |
Length | 2 1/3 in |
Overall Depth | 0.6 in |
Overall Width | 1 in |
Overall Length | 2 5/16 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 3/0 ga. |
Color | Purple |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Max. Voltage | 600 V |
Polarity | Negative |
Color Code | Purple |
Includes | Nut and Bolt |
Type | Left Elbow Terminals |
Features | Eco-Max Is The First Environmentally Friendly; The Post Top Design is Manufactured With The Highest Quality C11000 ETP (Electrolytic Tough Pitch) Copper and is Completely Lead Free; C11000 ETP Copper Battery Terminals Provide The Highest Conductivity Rating Compared to Any Competing Copper Design; Maximum Electrical Conductivity is 101% Iacs at 68 Degrees F, Typical Designs Fall At 20% And 32% Iacs at 68 Degrees F |
Standards | SAE: J-1811; RoHS |
Maximum Voltage | 600V |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 5/16 in, Overall Width 1 in, Overall Depth 0.6 in, Features Highest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance, Standards RoHS Compliant, SAE J-1811, Includes Bolt, Nut, Maximum Voltage 600V, Stud Size 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-11/32 x 11-7/16 in. (PA3608-FN)
- METALMARK INDUSTRIAL 6PK DW12 BLK Batt Mount (BM-DW12-BLK-6)
- CLIPPER Instrument Weather Cover (CLZ-WXC)
- PLOMBCO 200 oz MC style Plasteel clipon weight (PLO10844)
- ECO-MAX Battery Terminal, Straight, 4/0 ga, Ylw, PK5 (058428-1)
- ECO-MAX Battery Terminal, Straight, 2/0 ga., PK5 (058423-1)
- ECO-MAX Straight Battery Terminal, 4 ga., Gray, PK5 (058418-1)
- ECO-MAX Battery Terminal, Straight, 4/0 ga, Ylw, PK5 (058427-1)
- ECO-MAX Battery Terminal, Straight, 2/0 ga., PK5 (058424-1)
- EAST PENN 0.37 in. Battery Terminal Stud Copper Lug Nut, 4 Gauge (E6B-5327)
- FEDERAL SIGNAL Light Bar Controller, 12 to 24VDC (331105-SB)
- Eco-Max Automotive Battery Terminal Components & Parts