Shop All Garbage Disposals
Eco Logic
1/3 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange
Mfr # 10-US-EL-4-3B
Zoro # G103551291
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/3 HP
- Voltage 110
- Overall Height 12.9 inch
- RPM 2400
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Logic
- MFR # 10-US-EL-4-3B
- Zoro # G103551291
- UPC # 707534114080
- Country of Origin China
- Category Garbage Disposals
Dimensions
Overall Height | 12.9 inch |
Length | 5.2 inch |
Width | 5.2 inch |
Details
HP | 1/3 HP |
Voltage | 110 |
RPM | 2400 |
Material | Stainless Steel |
Features | Torque Master Grinding System and Silent Sound Operation |
Includes | Garbage Disposal, Attached Power Cord, Removable Splash Guard, Drain Stopper, Sink Flange, Silver Guard |
Weight | 11 lbs |
Residential / Commercial | Under the Sink |
Color | Black |
Description
The 1/3 hp Eco Logic 4 builders food waste disposer utilizes a 3-bolt mount for fast replacement of existing 3-bolt installations. With the Eco Logic food waste disposer 3-bolt mount, you can replace that old, smelly, noisy disposer with the newest in disposer technology. Your Eco Logic disposer can handle coffee grounds, the toughest vegetable scraps, peelings and small bones. The Eco Logic food waste disposer uses the torque master grinding system which is a combination of computer designed, balanced components working in unison to provide superior torque power and maximum grinding speed. The balanced components minimize noise and vibration assuring a quiet operation. The Eco Logic food waste disposer is the key to convenience and a healthy home environment. Cooking is easier and faster because you do not make trips back and forth to an outside garbage container. Cleanup after meals is fast and easy. Reduce unpleasant odors by instantly disposing of food waste and reduce insect and rodent infestation by instantly removing food waste. With the Eco Logic food waste disposer, meal preparation and cleanup are easier than ever. Simply turn on the water, power on disposer, and scrape messy food waste into your disposer. It’s that simple! scraps are ground into very fine particles and sent down the draining. It is safe to use with septic tanks too. No more odors, vermin-attracting mess or unsanitary conditions which means a cleaner, healthier life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL4.0)
- KIPP Tube Clamp W. Foot G=60 L=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0477.30)
- FLAIR-IT MALE ADPTR 3/8"" PEX X MPT (16850)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-5-3B)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-7-3B)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Polished Chrome Sink Flange (10-US-EL-10-DS-3B-PC)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Brushed Nickel Sink Flange (10-US-EL-9-DS-3B-BN)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-10-3B)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-9-3B)
- WHITEHAUS High Effciency Garbage Disposal W/ Brass Flange And Quiet Operation, Ch (WH007-C)
- Eco Logic Garbage Disposals