Shop All Garbage Disposals
Eco Logic
1/2 HP Continuous Feed Garbage Disposal with Oil Rubbed Bronze Sink Flange
Mfr # 10-US-EL-7-DS-3B-ORB
Zoro # G103551321
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2 HP
- Voltage 110
- Overall Height 12.9 inch
- Includes Garbage Disposal, Attached Power Cord, Removable Splash Guard, Drain Stopper, Sink Flange, Silver Guard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Logic
- MFR # 10-US-EL-7-DS-3B-ORB
- Zoro # G103551321
- UPC # 707534240437
- Country of Origin China
- Category Garbage Disposals
Dimensions
Overall Height | 12.9 inch |
Width | 7 inch |
Length | 7 inch |
Details
HP | 1/2 HP |
Voltage | 110 |
Includes | Garbage Disposal, Attached Power Cord, Removable Splash Guard, Drain Stopper, Sink Flange, Silver Guard |
Material | Stainless Steel |
Finish | Oil-Rubed |
Weight | 10 lbs |
Color | Oil-Rubbed Bronze |
Features | Designer Color Sink Flange |
Residential / Commercial | Under the Sink |
RPM | 2600 |
Description
The Eco Logic 7 mid-duty designer series disposer with oil-rubbed bronze sink flange utilizes a 3-bolt mount for fast replacement of existing 3-bolt installations. With the Eco Logic designer series food waste disposer, you can replace that old, smelly, noisy disposer with the newest in disposer technology. Your Eco Logic disposer can handle coffee grounds, the toughest vegetable scraps, peelings and small bones. The Eco Logic designer series food waste disposer uses the torque master grinding system which is a combination of computer designed, balanced components working in unison to provide superior torque power and maximum grinding speed. The balanced components minimize noise and vibration assuring a quiet operation. The Eco Logic designer series food waste disposer is the key to convenience and a healthy home environment. Cooking is easier and faster because you do not make trips back and forth to an outside garbage container. Cleanup after meals is fast and easy. Reduce unpleasant odors by instantly disposing of food waste and reduce insect and rodent infestation by instantly removing food waste. With the Eco Logic designer series food waste disposer, meal Preparation and cleanup are easier than ever. Simply turn on the water, power on disposer, and scrape messy food waste into your disposer. It’s that simple! scraps are bound into very fine particles and sent down the draining. It is safe to use with septic tanks too. No more odors, vermin-attracting mess or unsanitary conditions which means a cleaner, healthier life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss 4-Bolt Clamp, 1-32/64 to 1-50/64 in Nominal, Iron Band, Domestic (BU18)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout Less Gasket (C36014)
- DAYTON 1-1/2" Socket PVC True Union Swing Waste Water Check Valve (4RG90)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Brushed Nickel Sink Flange (10-US-EL-9-DS-3B-BN)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-7-3B)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-5-3B)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Brushed Nickel Sink Flange (10-US-EL-10-DS-3B-BN)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-9-3B)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Polished Chrome Sink Flange (10-US-EL-10-DS-3B-PC)
- WASTE KING Waste King Legend L-1001 Garbage Disposer, 1/2 hp Motor, 115 V, Stainless Steel (L-1001)
- Eco Logic Garbage Disposals