Shop All Garbage Disposals
Eco Logic
1-1/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange
Mfr # 10-US-EL-10-3B
Zoro # G303551329
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1-1/4 HP
- Voltage 110
- Overall Height 15.5 inch
- Features Torque Master Grinding System and Silent Sound Operation
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Logic
- MFR # 10-US-EL-10-3B
- Zoro # G303551329
- UPC # 707534114073
- Country of Origin China
- Category Garbage Disposals
Dimensions
Overall Height | 15.5 inch |
Width | 8.7 inch |
Length | 8.7 inch |
Details
HP | 1-1/4 HP |
Voltage | 110 |
Features | Torque Master Grinding System and Silent Sound Operation |
Material | Stainless Steel |
Includes | Garbage Disposal, Attached Power Cord, Removable Splash Guard, Drain Stopper, Sink Flange, Silver Guard |
Weight | 14 lbs |
Residential / Commercial | Under the Sink |
RPM | 2800 |
Color | Black |
Description
The 1 1⁄4 horsepower Eco Logic 10 premium garbage disposal utilizes a 3-bolt mounting system for fast replacement of existing 3-bolt installations or quick installation for new projects. With the Eco Logic food waste disposer 3-bolt mount, you can add the latest disposal technology or replace that old, smelly, noisy disposer with the latest in disposer technology. Your Eco Logic disposer can handle coffee grounds, the toughest vegetable scraps, peelings, and small bones. The Eco Logic food waste disposer uses the torque master grinding system which is a combination of computer designed and balanced components working in unison to provide superior torque power and maximum grinding speed. The balanced components minimize noise and vibration assuring a quiet operation. The Eco Logic food waste disposer is the key to convenience and a healthy home environment. Cleanup after meals is fast and easy. Reduce unpleasant odors by instantly disposing of food waste and reduce insect and rodent infestation by instantly removing scraps. With the Eco Logic food waste disposer, meal preparation and cleanup are easier than ever. Simply turn on the water, power on the disposer, and scrape messy food waste into your disposer. It is that simple! Scraps are ground into very fine particles and sent down the drain. It is safe to use with septic tanks too. No more odors, vermin-attracting mess or unsanitary conditions which means a cleaner, healthier life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FF5)
- PARKER Brass Metric Compression Fitting (0127 10 00)
- LEGEND VALVE 2-1/2 X 3/4 GALV. HEX BUSHING (352-632C)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G002)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-7-3B)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Polished Chrome Sink Flange (10-US-EL-10-DS-3B-PC)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Brushed Nickel Sink Flange (10-US-EL-9-DS-3B-BN)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Brushed Nickel Sink Flange (10-US-EL-10-DS-3B-BN)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-9-3B)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-5-3B)
- MOEN Whirlaway Pm1Spc Aptpk (191PC-AP)
- Eco Logic Garbage Disposals