Shop All Pond Accessories
Eco Labs
Eco Labs MLLSPXL 8 oz Microbe-Lift Sinking Pellets - 18 lbs
Mfr # MLLSPXL
Zoro # G103917752
original price:
$153.96
16% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Labs
- MFR # MLLSPXL
- Zoro # G103917752
- UPC # 97121202475
- Country of Origin China
- Category Pond Accessories
Description
Microbe-lift/legacy sinking (transitional) food pellets are a great way to make sure your newly added pond fish receive balanced meals while adjusting to their new surroundings. Generally, new fish are shy" until they become more familiar with their surroundings and new neighbors. Additionally, microbe-lift/legacy sinking food pellets are great for stressed or sick fish that dont come to the ponds surface and feed off the bottom of the pond.
Features- Summer staple blend
- Transitional food
- Contains stabilized vitamin c
- Will not cloud water
- Capacity: 8 oz
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Kopkit K3 Pvc/Vtn/C .38T (K3VVC9)
- ANCOR Bilge Pump Cable - 14/3 STOW-A Jacket - 3x2mm - 100' (156410)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 49 GPM (6PY36)
- DAYTON Convertible Jet Pump, CI, 1HP, 115/230V (5UXK5)
- ECO LABS Microbe-Lift Spring/Summer Pond Cleaner (10XSSCX1)
- E G DANNER MFG Danner Pre Filter For Pumps For 950 1200 and 1800gph Pumps (DNR12730)
- ATLANTIC Pump, 1 HP, Iron (A-21)
- QUIKRETE 5CUFT RED Lava Rock (1175-05)
- AQUASCAPE Aquascape 95082 UltraKlean 3500 Pressure Filter Canister only (95082)
- FIRESTONE FIRESTONE W563587041 1 Gallon Quickprime Plus (W563587041)
- GRILLTOWN Drain Plug De Icer 1500W UPH15 (GR2630467)
- Eco Labs Pond Accessories