Shop All Paper Towels
Eco Green
Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK
Mfr # EW416
Zoro # G103445811
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Width 9.5 in
- Sheet Length 9.5 in
- Number of Sheets 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco Green
- MFR # EW416
- Zoro # G103445811
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.5 in |
Sheet Length | 9.5 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Number of Sheets | 250 |
Ply | 1 |
Material | Paper |
Container Type | Pack |
Application | Hand Washing; General Purpose |
Standards | EPA/CPG Compliant; Green Seal Certified |
Applicable Material | Hard Nonporous Surfaces; Skin |
Scent | Unscented |
Description
Keep workplace and public restrooms fully stocked. Larger bundle-pack sizing helps make restocking easy. Ideal for office, healthcare and industrial operations. Made from recovered paper fiber. Contains no added fragrances.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100331)
- COLGATE-PALMOLIVE Colgate-Palmolive CPC49860 Ajax Dishwash Liquid & Hand Soap (CPC49860)
- JANITIZED Dri-Eaz F321 HEPA Filter (JAN-HVAC140)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (EK8018-6)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Kraft, 12 PK (EK6016)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (APVEK80166)
- SOFIDEL Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (410339)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- SCOTT Surpass C-Fold Paper Towels, 150 Sheets, White, 16 PK (TTWCFS)
- KIMBERLY-CLARK PROFESSIONAL Pro Slimroll Hard Roll Towels for Orange Core Dispensers, White, (580'/Roll, 6 Rolls/Case) (47035)
- Eco Green Paper Towels