Shop All Paper Towels
Eco Green
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK
Mfr # EW8016-6
Zoro # G303445659
product price: $77.29
/pk 6, $12.88/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 7.88 in
- Sheet Length 800 ft
- Roll Length 800 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Green
- MFR # EW8016-6
- Zoro # G303445659
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.88 in |
Sheet Length | 800 ft |
Roll Length | 800 ft |
Core Dia. | 1.6 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 1 |
Container Type | Roll |
Material | Paper |
Application | Hand Washing; General Purpose |
Scent | Unscented |
Applicable Material | Hard Nonporous Surfaces; Skin |
Description
Made from recovered paper fiber. Contains no added fragrances.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Silver, Foam Sanitizer Dispenser (TCS-S-9325)
- 3M Buffing and Cleaning Pad, 19 In, Red, PK5 (5100)
- PURELL Hand Sanitizer, 1,000mL, FragranceFree, PK8 (4163-08)
- BORAXO Liquid Soap Dispenser, Manual, 2000mL, PK4 (10989)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft (APVEK80166)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Kraft (EK6016)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft (EK8018-6)
- ECO GREEN Multifold Paper Towels, 1 Ply, 250 Sheets, White (EW416)
- CASCADES PRO Paper Towels, White, 6 PK (T220)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack, 12 Packs/Case) (03650)
- SCOTT Paper Towels 90 sheet 1 ply 1 pk (32896)
- Eco Green Paper Towels