Shop All Paper Towels
Eco Green
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK
Mfr # EK8018-6
Zoro # G403445658
product price: $73.39
/pk 6, $12.23/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Kraft
- Sheet Width 7.88 in
- Sheet Length 800 ft
- Roll Length 800 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Green
- MFR # EK8018-6
- Zoro # G403445658
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.88 in |
Sheet Length | 800 ft |
Roll Length | 800 ft |
Core Dia. | 1.8 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Kraft |
Number of Sheets | Continuous Roll |
Ply | 1 |
Container Type | Roll |
Material | Paper |
Application | Hand Washing; General Purpose |
Standards | Green Seal Certified |
Applicable Material | Hard Nonporous Surfaces; Skin |
Scent | Unscented |
Description
Made from recovered paper fiber. Contains no added fragrances.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Green, 24 in Dia, Plastic (1779741)
- PROTEAM Wheel, Rear (104306)
- GEORGIA-PACIFIC Envision 2 Ply Facial Tissue, 85 Sheets (47510)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (APVEK80166)
- ECO GREEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (EW416)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Kraft, 12 PK (EK6016)
- KIMBERLY-CLARK PROFESSIONAL Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK (01700)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 260 Sheets, White, 10 PK (20885)
- BOUNTY Kitchen Roll Paper Towels, 2-Ply, White, 10.5 x 11, 87 Sheets/Roll, 24PK (80374730)
- TORK Tork Cleaning Cloth Giant Roll White W1, 1 x 1219 Feet, 510105 (510105)
- Eco Green Paper Towels