Shop All Paper Towels
Eco Green
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK
Mfr # APVEK80166
Zoro # G103446009
product price: $65.95
/pk 6, $10.99/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Sheet Width 7.88 in
- Sheet Length 800 ft
- Roll Length 800 ft
- Core Dia. 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Green
- MFR # APVEK80166
- Zoro # G103446009
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.88 in |
Sheet Length | 800 ft |
Roll Length | 800 ft |
Core Dia. | 1.6 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Kraft |
Number of Sheets | Continuous Roll |
Ply | 1 |
Container Type | Roll |
Material | Paper |
Application | Hand Washing; General Purpose |
Applicable Material | Hard Nonporous Surfaces; Skin |
Scent | Unscented |
Description
Made from recovered paper fiber. Contains no added fragrances.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Lotion Soap Refill, 4 Per Case, Size: 27 oz (P19-232B)
- ETTORE PROGRIP 10"" SQUEEGEE (60010)
- RUBBERMAID COMMERCIAL Spigot Kit (GRFG2624L30000)
- TREWAX Removr Wax Instant 32Oz (887045027)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (EK8018-6)
- ECO GREEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (EW416)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Kraft, 12 PK (EK6016)
- UNITED GENERAL SUPPLY CO Towel-M-Fold-9.25X9.5-Wh (G1509)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 3 PK (26491)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (BWK6220)
- ESSITY Tork, ADVANCED HARDWOUND ROLL TOWEL, 7.88in X 1000 FT, WHITE, 6PK (214405)
- Eco Green Paper Towels