Shop All Toilet Paper
Eco Green
600 Sheets, White, 48 PK
Mfr # EBW680
Zoro # G006437753
original price:
$114.99
4% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 600
- Color White
- Standards Green Seal Certified
- Tissue Type Toilet
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco Green
- MFR # EBW680
- Zoro # G006437753
- Country of Origin United States
- Category Toilet Paper
Details
Item | Tissues |
Number of Sheets | 600 |
Color | White |
Standards | Green Seal Certified |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Offer hygienic washroom use for guests with these bath tissue rolls. Provides adequate supply for quick reloading on dispensers. Made from 100% recovered paper fiber that's free of ink, dye, fragrance and chlorine for safe, gentle cleanups. Fits standard roll holders/dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- 3M COMMERCIAL Sponge, Scrub, Hvydty, PK3 (HD3)
- TOTER 32 Gal. Graystone Document Trash Can with Wheels and Key Lid Lock (CDA32)
- ECO GREEN 2, 500 per roll, 80 PK (EB8542)
- ECO GREEN 2, 1,500 per roll, 24 PK (EB15725)
- TEMPLETON Standing Toilet Paper Roll Holder (TE2198796)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply, White, Compact Case (451 Sheets/Roll, 20 Rolls/Case) (13135)
- KIMBERLY-CLARK PROFESSIONAL 12PK Scott Bath Tissue (47618)
- ANGEL SOFT Bathroom Tissue, White, 80 PK (GPC16880)
- SCOTT Standard, 1100 Sheets, White, 36 PK (47305)
- Eco Green Toilet Paper