Shop All Facial Tissues
Eco Green
2 Ply Facial Tissue, 150 Sheets, 20 PK
Mfr # EF150
Zoro # G103445620
product price: $62.69
/pk 20, $3.13/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Box
- Sheet Width 8.13 in
- Sheet Length 8.5"
- Ply 2
- Number of Sheets 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Green
- MFR # EF150
- Zoro # G103445620
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.13 in |
Sheet Length | 8.5" |
Container Length | 8.5 in |
Details
Tissue Box Type | Box |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 150 |
Color | White |
Box Type | Box |
Standards | Green Seal Certified |
Description
Strong and soft, two-ply facial tissue is perfect for hotels, hospitals, schools and more. Place a box nearly anywhere. Always gentle, these tissues are chlorine-, ink-, dye- and fragrance-free.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 14x19", 2.0mL, Red, PK500 (2302)
- RENOWN Select ThruCounter 1500 ml Fragrance Free Green-Certified Handwash Refill for CXM/CXI/CXT Dispensers (8565-04-B4W00LG)
- PFERD 24" Heavy Duty Garage Sweep - Palmyra Fill, 4" Trim (89322)
- BISSELL Bissell Rewind Pet Vac (2490)
- SCOTT Kleenex Professional 125 ct Facial Tissue (03076)
- PUFFS Tissue, Soft, Cube, 4Pk 6PK (PGC35295CT)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 4PK (KCC50184)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case 2 Ply Facial Tissue, 125 Sheets, 12 PK (03076)
- GEN 2 Ply Tissues, 100/Box Sheets (GEN6501)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- Eco Green Facial Tissues