Eco Green

Roll, 1500 Sheets, White, 24 PK


product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Toilet Paper Type Roll
  • Number of Sheets 1500
  • Color White
  • Sheet Width 4 in
  • Standards Green Seal Certified
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sheet Width 4 in
Core Size 0.73"

Details

Item Tissues
Toilet Paper Type Roll
Number of Sheets 1500
Color White
Standards Green Seal Certified
Tissue Type Toilet
Number of Plies 2

Description

Small core roll fits into many high-capacity dispensers, making it a versatile and adaptable solution for your restroom needs. Two-ply construction offers the ideal balance of softness and absorbency, so you use fewer sheets. Paper is wound tight on a small core, making it easy to pull. Always gentle, these tissues are chlorine-, ink-, dye- and fragrance-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.