Eco Green

Roll, 1 Ply, 1200 Sheets, White, 80 PK


product price: $138.99
/pk 80, $1.74/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toilet Paper Type Roll
  • Core Dia. 1.63 in
  • Number of Sheets 1200
  • Ply 1
  • Container Type Roll
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Core Dia. 1.63 in
Sheet Width 4.4 in

Details

Item Tissues
Toilet Paper Type Roll
Number of Sheets 1200
Ply 1
Container Type Roll
Color White
Standards EPA/CPG Compliant; Green Seal Certified
Tissue Type Toilet

Description

Standard recycled rolls are ideal for away-from-home restrooms using standard roll spindles. One-ply construction helps sheets dissolve quickly to prevent flushing issues. Always gentle on skin, standard rolls are chlorine-, ink-, dye- and fragrance-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.