Shop All Funnels & Accessories
Eco Funnel
8in System, 5 Gal Drum & Secondary Container, Red Lid
Mfr # EF-8-FS70C-SYS
Zoro # G908445276
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco Funnel
- MFR # EF-8-FS70C-SYS
- Zoro # G908445276
- Country of Origin United States
- Category Funnels & Accessories
Description
Eco funnel ef-8-fs70c-sys 8 eco funnel system, 5 gal drum & secondary container, red lid the 8 inch eco funnel with 5 gallon waste disposal system and 70mm screw cap features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11 funnel stem reduces chemical evaporation, and the secondary air lock tube helps prevent over-filling. the eco funnelis the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8 eco funnelis made of hdpe and has a 2000 ml fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid. complete system includes: funnel: 8 eco funnel with 70mm screw cap fs70 and red lid container: 5 gallon plastic drum, natural secondary container: secondary liquid waste container for 20 liter/5 gallon drum dimensions: 14l x 12w x 19.75h lid closed, 14l x 12w x 28.5h lid open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Faria 12821 Euro Voltmeter (10-16 VDC) - 2", Black (12821)
- AUTOTEX Wiper Arm Adapter Plate, Metal, 4" Size (200242)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 5 gal Bottle, Ready To Use, Water Based (100725)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- ECO FUNNEL 8in with 38-430 Cap Adapter, Red Lid (EF-3004C)
- ECO FUNNEL 8in with 70mm Cap, For 5 Gal Samson Stacker Carboy, Red Lid (EF-8-SW)
- TOLSEN 2-in-1 Funnel Flex-Neck With Stainless Steel Mesh Strainer, Extension Tube: 10 (65230)
- JUSTRITE Yellow Polyethylene/Steel Funnel (14411)
- LUBRIMATIC Funnel, Galvanized, 8 qt. Cap. (75-004)
- PREPWERX PrepWERX Funnel Flexible Spout w/Cap Asst Colors (144-20000)
- FUNNEL KING Polyethylene, 1 qt., 16 1/2", 1-3/8" (32107)
- Eco Funnel Funnels & Accessories