Shop All Utility Pumps
Eco Flo Products
Eco-Flo SUP64 Submersible Utility Pump, Stainless Steel, Manual, 1/4 HP, 1500 GPH
Mfr # SUP64
Zoro # G904994990
product price: $474.99
/ea
Free Shipping & Returns
$474.99
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
- Brand Eco Flo Products
- MFR # SUP64
- Zoro # G904994990
- UPC # 856594003077
- Country of Origin China
- Category Utility Pumps
Description
Eco-flo sup64 submersible utility pump, stainless steel, manual, 1/4 hp, 1500 gph intended for numerous residential uses including pumping water from cisterns and sumps features: continuous duty, efficient 115v psc (permanent split capacitor) motor for lower carbon footprint. Higher efficiency using less energy to operate, water cooled all stainless steel construction manual operation requiring monitoring to turn on/off the pump will drain from flat surfaces to 1/8" extra long 15' cord for hard to reach applications 1-1/4" mnpt discharge with 1-1/4" fnpt x 1" fnpt adapter, 1" fnpt x 3/4" mnpt hose and 1-1/4" fnpt x 1-1/4" mnpt elbow up to 1500 gph
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
- DAYTON Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCD (32ZN69)
- GOULDS WATER TECHNOLOGY Sump Pump, Submersable, 1/3 HP, 115V, 1PH (LSP0311)
- ECO-FLO Discharge Tee (EFDST100)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-601V)
- ECO FLO PRODUCTS Eco-Flo SUP80 Submersible Utility Pump, Manual, 1/2 HP, 3180 GPH (SUP80)
- ECO FLO PRODUCTS Eco-Flo SUP54 Submersible Utility Pump, Manual, 1/6 HP, 1680 GPH (SUP54)
- ECO FLO PRODUCTS Eco-Flo Portable Light Weight Utility Pump W/6 Ft Garden Hose & Extra Impeller Kit - 360 GPH (PUP61)
- ECO FLO PRODUCTS Eco-Flo PUP63 Portable Utility Drill Pump, 360 GPH (PUP63)
- SCC PUMPS Utility Pump, 115V, 10 GPM, Nitrile Imp (AC-1210-10M-TE)
- LITTLE GIANT 360 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head (555112)
- GENERAC Clean Water Pump Kit, 1" (6917)
- Eco Flo Products Utility Pumps