Shop All Pond & Fountain Pumps
Eco Flo Products
Eco-Flo Submersible Water Fall Fountain Pump, Stainless Steel, 1/2 HP
Mfr # SEP50W
Zoro # G004994999
Free Shipping & Returns
$530.99
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
- Brand Eco Flo Products
- MFR # SEP50W
- Zoro # G004994999
- UPC # 856594003367
- Country of Origin China
- Category Pond & Fountain Pumps
Description
Eco-flo sep50w submersible water fall fountain pump, stainless steel, 1/2 hp intended for numerous residential uses including pumping water from cisterns and sumps features: continuous duty, efficient 115v psc (permanent split capacitor) motor for lower carbon footprint. Higher efficiency using less energy to operate, water cooled all stainless steel construction manual operation required to turn power on/off will drain from flat surfaces to 1/8" extra long 15' cord for hard to reach applications 1-1/4" mnpt discharge with 1-1/4" fnpt x 1-1/4" fnpt elbow and 1-1/4" mnpt x 1-1/2" fnpt adapter
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
- BELL & GOSSETT Seal Kit, For Use With 3CFF3 (189174LF)
- APACHE Fuel Nozzle Hook, 15/16" (99000238)
- RULE 3700 Non-Automatic Bilge Pump - 24v (16A)
- TACO Flange, 2" FNPT, Cast Iron, PR (194-2124F)
- ECO FLO PRODUCTS Eco-Flo SEP50M Submersible Water Fall Fountain Pump, Stainless Steel, 1/2 HP (SEP50M)
- DAYTON Pond Pump, 1/2 hp, 115V AC, Plastic Housing (55MU70)
- THE FOUNTAIN PUMP 400 GPH fountain pump w/adjustable flow control. 6' power cord. (01727)
- ACTIVE AQUA Submersible Water Pump, 160 (AAPW160)
- DANNER AP20 air pump, Energy Efficient Motor, Quiet, High Vol Steady Air Flow (4220)
- BARNES Fountain Pump, 1/3 HP, 115V (SFU31-GIS)
- THE FOUNTAIN PUMP 290 GPH fountain pump w/adjustable flow control. 6' pwr cord. (01723)
- Eco Flo Products Pond & Fountain Pumps