Shop All Submersible Sump Pumps
Eco Flo Products
Eco-Flo Pedestal Sump Pump, 1/2 HP, 5000 GPH
Mfr # EPC50
Zoro # G305626216
product price: $311.99
/ea
Free Shipping & Returns
$311.99
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
- Brand Eco Flo Products
- MFR # EPC50
- Zoro # G305626216
- UPC # 856594003183
- Country of Origin China
- Category Submersible Sump Pumps
Description
Eco-flo epc50 pedestal sump pump, 1/2 hp, 5000 gph column style sump pump for sumps minimum 11" in diameter and maximum 24" deep features: 8' cord length available in corrosion resistant thermoplastic (epp models) or heavy duty cast iron (epc models) continuous duty, efficient 115v psc (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate top mounted adjustable vertical float switch for easy accessibility and adjustment 1-1/2" fnpt discharge epp series handles 3/16" solids and epc series pumps handles 3/8" solids
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
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP6)
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW92)
- K2 PUMPS 6 in. Well Seal, 1-1/4 in. Single Drop, Model (AWS1600125K)
- CAMPBELL Cable Guard (WG-100)
- ECO FLO PRODUCTS Eco-Flo ECD75V Submersible Sump Pump, Cast Iron, 3/4 HP, 6000 GPH (ECD75V)
- ECO FLO PRODUCTS Eco-Flo ECD50V Submersible Sump Pump, Cast Iron, 1/2 HP, 4400 GPH (ECD50V)
- ECO FLO PRODUCTS Eco-Flo ECD33V Submersible Sump Pump, Cast Iron, 1/3 HP, 3300 GPH (ECD33V)
- WAYNE Wayne Pumps CDU790 0.33 HP Submersible Sump Pump (6243224)
- SUPERIOR 1/3 HP Plastic Sump Pump with Vertical Float Switch (92342)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm (3BB78)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB81)
- Eco Flo Products Submersible Sump Pumps