Shop All Submersible Sewage Pumps
Eco Flo Products
Eco-Flo ESE50W Submersible Sewage Pump, Cast Iron, 1/2 HP
Mfr # ESE50W
Zoro # G405261362
Free Shipping & Returns
$694.99
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
- Brand Eco Flo Products
- MFR # ESE50W
- Zoro # G405261362
- UPC # 856594003497
- Country of Origin China
- Category Submersible Sewage Pumps
Description
Eco-flo ese50w submersible sewage pump, cast iron, 1/2 hp heavy duty cast iron and thermoplastic construction for strength and long life features: available either for manual (no on/off switch) or wide angle (requires 24" minimum diameter wide sump basin) on/off switch operation continuous duty, efficient 115v psc (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate extra long 20' power cord length for installation flexibility pumps 2" solids both the rse or ese pumps are ideal for septic systems, grain storage sumps and loading dock sumps 2" fnpt discharge
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
- JOHNSON PUMP 500GPH Auto Bilge Pump 3/4" 12V Mag Switch (05503-00)
- GRUNDFOS DDE 6-10 B-PVC/T/C-X-31I003BG Digital Dosing Pump - Chemical Metering (97721068)
- DAYTON Centrifugal Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase (5UPW5)
- GAST Cartridge Sep Dr Fil/Muff Sp Ac393 (AC393)
- ZOELLER 1 HP 2" Auto Explosion Proof Sewage Pump 230V Vertical (DX284)
- ZOELLER Waste-Mate 1 HP 3" Auto Submersible Sewage Pump 230V Vertical (D284)
- GOULDS WATER TECHNOLOGY 1-1/2 HP 4" Manual Submersible Sewage Pump 460V (WS1534D4)
- GOULDS WATER TECHNOLOGY 5 HP 3" Manual Submersible Sewage Pump 460V (WS5034D3)
- DAYTON 2 HP 2" Manual Submersible Sewage Pump 230V (4HU88)
- ZOELLER Sewage Package System (912-1165)
- ZOELLER Wastewater Pump (641-0073)
- Eco Flo Products Submersible Sewage Pumps