Shop All Submersible Sump Pumps
Eco Flo Products
Eco-Flo EPP33 Pedestal Sump Pump, 1/3 HP, 3000 GPH
Mfr # EPP33
Zoro # G905608131
product price: $188.99
/ea
Free Shipping & Returns
$188.99
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
- Brand Eco Flo Products
- MFR # EPP33
- Zoro # G905608131
- UPC # 856594003145
- Country of Origin China
- Category Submersible Sump Pumps
Description
Eco-flo epp33 pedestal sump pump, 1/3 hp, 3000 gph column style sump pump for sumps minimum 11" in diameter and maximum 24" deep features: 8' cord length available in corrosion resistant thermoplastic (epp models) or heavy duty cast iron (epc models) continuous duty, efficient 115v psc (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate top mounted adjustable vertical float switch for easy accessibility and adjustment 1-1/2" fnpt discharge epp series handles 3/16" solids and epc series pumps handles 3/8" solids
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
- DAYTON Pump, Jet, 3/4 HP (1D875)
- ARO Ball, Santoprene (95826-A)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW89)
- ECO FLO PRODUCTS Eco-Flo ECD75V Submersible Sump Pump, Cast Iron, 3/4 HP, 6000 GPH (ECD75V)
- ECO FLO PRODUCTS Eco-Flo ECD33V Submersible Sump Pump, Cast Iron, 1/3 HP, 3300 GPH (ECD33V)
- ECO FLO PRODUCTS Eco-Flo ECD50V Submersible Sump Pump, Cast Iron, 1/2 HP, 4400 GPH (ECD50V)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU68)
- ZOELLER Mighty-Mate 1-1/2 in. 115V 9.7A 3/10 hp 43 gpm Cast Iron Sump Pump (53-0016)
- ZOELLER Submersible Sump Pump, 3/10 HP, 1 1/2 in F, Vert Float, 34 gpm Flow Rate at 10 Ft of Head, 9 ft Cord (M53)
- ZOELLER Aquanot(R) Fit 508 1-1/2 in. 12V 6 ft. Plastic Sump Pump (508-0014)
- Eco Flo Products Submersible Sump Pumps