Shop All Shallow Well Jet Pumps
Eco Flo Products
Eco Flo EFSWJ5 Shallow Well Jet Pump - 1-1/4 In. FNPT Inlet - 1/2 HP - 115/230V - 7 GPM
Mfr # EFSWJ5
Zoro # G304926171
product price: $453.99
/ea
Free Shipping & Returns
$453.99
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
- Brand Eco Flo Products
- MFR # EFSWJ5
- Zoro # G304926171
- UPC # 856594003633
- Country of Origin China
- Category Shallow Well Jet Pumps
Description
Eco flo efswj5 shallow well jet pump - 1-1/4 in. Fnpt inlet - 1/2 hp - 115/230v - 7 gpm eco-flo shallow well pumps provide superior performance and high capacities. Motor features stainless steel shaft, heavy-duty bearings, balanced rotor, mechanical shaft seal and insulated windings. Built-in shallow well jet has corrosion-resistant nozzle and venturi. All units are dual voltage 115/230v, factory set at 230v, wiring diagrams are permanently affixed on each motor for easy field change to 115 volt. For private wells with less than 25' depth to water. features: pressure gauge and switch included. all 1-1/4" suction, 1" discharge. pre-set, pre-wired pressure switch for automatic operation.
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
- AMERICAN FORGE & FOUNDRY Chemical Pumps - Vertical Lift (8064)
- HEDLAND Flowmeter, 1-1/2 FNPT, 10-100 GPM (H615-010-R)
- ARO RepairKit, HDPE, CCK3, 6CCK7, 6CCL4, 6CCN1 (637401-TT)
- GARLOCK Gasket, Plate 2", Perfortd Hole .125 (40MPUP-2-125)
- STA-RITE Pump And Motor 1.5Hp 115/230 1 Ph (CJ90F-MS2)
- WAYNE PUMP WELL 1/2HP #SWS50 (SWS50)
- FRANKLIN ELECTRIC Shallow Jet Pump 1/2 Hp (602206)
- RED LION Jet Pump, 1/2 HP, Premium ODP, 115/230V (602136)
- SIMER Jet Pump 1 hp, 115/230V Sw Simer (3110P-10)
- DAYTON Liquid Operated, PVC, Jet (5NAU5)
- K2 PUMPS 1/2 HP Cast Iron Shallow Well Jet Pump (WPS05004K)
- Eco Flo Products Shallow Well Jet Pumps