Shop All Submersible Sump Pumps
Eco Flo Products
Eco-Flo ECD33V Submersible Sump Pump, Cast Iron, 1/3 HP, 3300 GPH
Mfr # ECD33V
Zoro # G705261369
product price: $236.99
/ea
Free Shipping & Returns
$236.99
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
- Brand Eco Flo Products
- MFR # ECD33V
- Zoro # G705261369
- UPC # 856594003282
- Country of Origin China
- Category Submersible Sump Pumps
Description
Eco-flo ecd33v submersible sump pump, cast iron, 1/3 hp, 3300 gph heavy duty cast iron construction for strength & durability features: available in wide angle (requires 18" minimum diameter wide sump basin) or vertical (for sumps less than 11" in diameter) automatic on/off switches continuous duty, efficient 115v psc (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate 8' power cord on ecd30/33/50 and 10' power cord on ecd75 submersible for quiet operation 1-1/2" fnpt discharge (ecd75 2" fnpt discharge, includes 2" mnpt x 1-1/2" fnpt adapter) non-clogging vortex, thermoplastic impeller passes 1/2" solids
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
- LITTLE GIANT PUMP 1/200 HP PP Submersible Magnetic Drive Pump 115V 1/2" OD (588205)
- DAYTON Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/7 HP, Aluminum, 1 in Inlet (12F724)
- DAYTON Pump, 1 1/2 HP, 230/460V, 5.8/2.9 Amp (4JMW1)
- ARO Pump Repair Kit (637124-44)
- ECO FLO PRODUCTS Eco-Flo ECD75V Submersible Sump Pump, Cast Iron, 3/4 HP, 6000 GPH (ECD75V)
- ECO FLO PRODUCTS Eco-Flo ECD50V Submersible Sump Pump, Cast Iron, 1/2 HP, 4400 GPH (ECD50V)
- ECO-FLO Cast Iron Sump Pump 1/3 HP (EFSA33)
- SERENELIFE Sup 20Psi Electric Air Pump (SLPUMP20)
- ZOELLER 0.5 HP 1-1/2 in 115V (98-0016)
- LITTLE GIANT PUMP WS50HM Submersible High Head Effluent Pump - 115V- 130 GPM At 5' (620200)
- K2 PUMPS 1/3 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI03303VPK)
- Eco Flo Products Submersible Sump Pumps