Eco Flo Products

Eco Flo Deep Well Convertible Jet Pump - 1-1/4 In. FNPT Inlet- 1 HP - 115/230V - 14.8 GPM


product price: $613.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Eco flo efcwj10 deep well convertible jet pump - 1-1/4 in. Fnpt inlet- 1 hp - 115/230v - 14.8 gpm can be used in either shallow or deep well installations in 4' wells. Ideal for shallow well applications with pumping levels to 25 feet, and for deep well applications with pumping levels to 90 feet. Built-in regulator is adjustable for best performance on all deep well applications. Dust-proof cover protects all electrical components from dust and insects, thus providing a longer lasting motor. Pre-set, pre-wired pressure switch for automatic operation when used with water system tank. Motor features stainless steel shaft, heavy-duty bearings, balanced rotor, mechanical shaft seal and insulatedwindings. features: all units are dual voltage - 115/230v. all 1-1/4" suction, 1" drive, 1" discharge. must use jet package 090jeje001 (sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.