Shop All Plumbing Parts
Eco-Flo
Ecoflo 4789707 Thermoplastic Drill Powered Pump
Mfr # 4789707
Zoro # G604109854
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Flo
- MFR # 4789707
- Zoro # G604109854
- UPC # 856594003084
- Country of Origin Unknown
- Category Plumbing Parts
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Corrosion resistant thermoplastic construction
- Fits standard 1/4 inch or 1/2 inch drill
- Thermoplastic design for long life
- Designed for pumping water and oil
- Housing Material: Thermoplastic
- Head Pressure: 43 ft.
- Maximum Discharge Flow: 300 gph
- Maximum Pumping Height: 43 ft.
- Cord Length: 6 ft.
- Hardware Included: Yes
- Corrosion Resistant: Yes
- Self Priming: Yes
- Outlet Connection: 3/4 in.
- Pump Switch Type: Switchless
- Inlet Diameter: 1/4 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-110-001)
- T&S BRASS Drain - Rotary (3950)
- LEGEND VALVE 1-1/4 X 1 COPPER RED TEE (450-216)
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- RHEEM Ignitor Advantage Plus (SP12143)
- SLOAN Infrared Shower Control (MCR176)
- PFISTER Pfister Conn Clip Fwkp-400/ (950-2660)
- ZURN Repair Kit, Reduce Valve, 2 In (RK2-500XL)
- ZURN 3.5 GAL EZ FLUSH VALVE W/ ALL CPM HOUSING 13'TUBE (ZER6000AV-1-CPM)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Nickel (CC8148)
- ZURN Ground Joint Control Stop Adapter (P6000-J10)
- Eco-Flo Plumbing Parts & Accessories