Shop All Check Valves
Eco-Flo
Check Valve, 1", Brass
Mfr # EFCV100
Zoro # G2121508
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Body Material - Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco-Flo
- MFR # EFCV100
- Zoro # G2121508
- UPC # 858726005461
- Country of Origin China
- Category Check Valves
Details
Body Material | Stainless Steel |
Body Material - Valves | Brass |
Item | Check Valve,1",Brass |
Description
Body Material - Valves Brass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 17 in H (EV962703-75)
- PARKER Reducing Adapter, Carbon Steel, FNPT (6-4 RA-S)
- KOHLER Kingston Ultra Wall-Mounted Rear Spud Flushometer Bowl (84323-7)
- MOEN Cartridge Repair Kit (147210)
- ECO-FLO Sewage Check Valve 2" (EFSWCV200)
- ECO-FLO Check Valve, 1-1/4", Brass (EFCV125)
- LEGEND VALVE 1-1/4" S-453 Y-PTN CHECK VALVE (105-406)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/4" (210C114-NL)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE005)
- STEEL & OBRIEN 2" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-2-CD-316)
- CAMPBELL 1-1/4" FNPT Lead Free Brass Spring Check Valve (4032E)
- Eco-Flo Valves