Eco-Flex

Eco Flex C222-TR Camaflexi Day Bed with Trundle - Panel Headboard - Cappuccino Finish


product price: $534.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eco-Flex
  • MFR # C222_TR
  • Zoro # G403680301
  • UPC #
    810692021906
  • Country of Origin China
  • Category Bed Frames

Description

The perfect bed for kids or teens to curl up on for an afternoon nap, or an exceptionally cozy night's sleep. The classic Panel style featured in our bright white multi-step protective finish is as handsome as it is long-lasting. This built smart bed is constructed of solid wood and includes a slat roll foundation, reinforced with our unique extra sturdy center rail support system. Our trundle provides a second bedding option. Our modesty panels are included to complete the elegant look. Feel like a change? Remove the rear rail and you have twin bed. Flexibility is what we are all about! Camaflexi offers the best in sturdy, eco-friendly and healthy bedroom furniture for your growing child's needs. Featured in the classy Panel Style to compliment your room decor. Constructed of 100%, all natural, solid wood. Includes a slat roll foundation, with our unique extra sturdy center rail support system for added longevity. Child-Safe protective finish compliant with US Federal Hazardous Substances Act. Removable rear guard rails. Meets and exceeds all U.S. Government safety standards. Covered by our One Year, Peace of Mind warranty, covering manufacturing related defects. Dimensions: 80 1/2"W x 42 1/2"D x 29 1/4"H. Under bed clearance from bottom of bed rail is 11/1/2". Takes standard twin size mattress. Mattress not included. Child-Safe protective finish compliant with US Federal Hazardous Substances Act.. Camaflexi is the Furniture Line That Grows With Your Children! Start with our twin Day Bed and as your child grows, adapt the bed to accommodate his/her changing needs by simply adding on additional components. Looking for a change? Transform the Day Bed into a cozy Low Loft bed with our leg extender kit. When the family is growing, but your space is not, add on a second bed with a ladder and create a Bunk Bed. How practical and economical is that? With the Camaflexi system, you only need to buy a bed once for your child! Looking for storage space and/or a desk? Look no further. Our line features well crafted dressers and desks that are designed to fit underneath or beside the bed. Our entire product line is built to last, constructed of well-crafted solid wood and designed to have the flexibility to suit your growing child's needs!
  • Warranty: 1 Year Manufactured related issues
  • Dimensions:
  • Height: 29 1/4"
  • Width: 80 1/2"
  • Depth: 42 1/2"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.