Shop All Bed Frames
Eco-Flex
Eco Flex C113-TR Camaflexi Platform Bed with Trundle - Mission Headboard - White Finish
Mfr # C113_TR
Zoro # G203680280
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco-Flex
- MFR # C113_TR
- Zoro # G203680280
- UPC # 810692021722
- Country of Origin China
- Category Bed Frames
Description
The Twin Bed represents the core building block of our unique bedding system, constructed entirely of solid wood. The bed includes a slat roll foundation, featuring our unique durable center rail support system, which guarantees it is built to last! The timeless Mission style shown in our bright, child safe, protective finish is as handsome as it is long-lasting. The trundle provides a second bedding option. Our modesty panels are included to complete the elegant look. Flexibility is what we are all about! Camaflexi offers the best in sturdy, eco-friendly and healthy bedroom furniture for your growing child's needs. Featured in the classy Mission Style to compliment your room decor. Constructed of 100%, all natural, solid wood. Includes a slat roll foundation, with our unique extra sturdy center rail support system for added longevity. Child-Safe protective finish compliant with US Federal Hazardous Substances Act. Meets and exceeds all U.S. Government safety standards. Covered by our One Year, Peace of Mind warranty, covering manufacturing related defects. Verifiable sustainable wood source make it both Eco friendly and healthy. Dimensions: 80 1/2"W x 42 1/2"D x 29 1/4"H. Under bed clearance from bottom of bed rail is 11/1/2". Takes standard twin size mattress. Mattress not included. Child-Safe protective finish compliant with US Federal Hazardous Substances Act.. Camaflexi is the Furniture Line That Grows With Your Children! Start with our twin Day Bed and as your child grows, adapt the bed to accommodate his/her changing needs by simply adding on additional components. Looking for a change? Transform the Day Bed into a cozy Low Loft bed with our leg extender kit. When the family is growing, but your space is not, add on a second bed with a ladder and create a Bunk Bed. How practical and economical is that? With the Camaflexi system, you only need to buy a bed once for your child! Looking for storage space and/or a desk? Look no further. Our line features well crafted dressers and desks that are designed to fit underneath or beside the bed. Our entire product line is built to last, constructed of well-crafted solid wood and designed to have the flexibility to suit your growing child's needs! Warranty: 1 Year Manufactured related issues Dimensions: Height: 29 1/4" Width: 80 1/2" Depth: 42 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- LA CROSSE TECHNOLOGY 10 BLK Plas Wall Clock (25203)
- BEST MASTER FURNITURE Best Master Furniture 319 F-Q HB Black Full & Queen Darling Faux Leather Upholstered Headboard Tufted Crystals Rhinestones; Black (319 F/Q HB Black)
- BAXTON STUDIO Cassandra Modern Light Beige Upholstered King Size Bed (136-7456)
- BAXTON STUDIO Nadeen Royal Blue Velvet Upholstered Queen Size Headboard (156-9345)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Full Size Platform Bed (184-11045-Zoro)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- Eco-Flex Bed Frames